Close
Filters
Search

Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 12.9, plain

Article No. 0083618
ISO 4762/DIN 912 steel 12.9 plain SCR-CYL-ISO4762-12.9-HS5-M6X18
€0.12 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

Products specifications
Thread type x nominal diameter (d1) M6
Length (l1) 18 mm
Head diameter (dk) 10 mm
Head height (k1) 6 mm
Standards ISO 4762
Material Steel
Property class 12.9
Surface Plain
RoHS-compliant Yes
Head type Socket head
Drive type Hexagon socket
Internal drive (s1) HS5
Thread type Metric thread
Thread form Standard metric thread
Product class A
Products specifications
Thread type x nominal diameter (d1) M6
Length (l1) 18 mm
Head diameter (dk) 10 mm
Head height (k1) 6 mm
Standards ISO 4762
Material Steel
Property class 12.9
Surface Plain
RoHS-compliant Yes
Head type Socket head
Drive type Hexagon socket
Internal drive (s1) HS5
Thread type Metric thread
Thread form Standard metric thread
Product class A
Close