Close
Filters
Search

Hexagon Socket Head Cap Screw with low Head

Article No. 008571040
DIN 7984 plain steel 010.9 SCR-CYL-DIN7984-010.9-IH7-M10X40
€0.39 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
DIN 7984, steel 010.9, plain
Notice

Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1

DIN 7984, steel 010.9, plain
Notice

Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1

Products specifications
Thread type x nominal diameter (d1) M10
Length (l1) 40 mm
Head diameter (dk) 16 mm
Head height (k1) 6 mm
Standards DIN 7984
Material Steel
Property class 010.9
Surface Bare
RoHS-compliant Yes
Head type Socket low head
Drive type Hexagon socket
Internal drive (s1) IH7
Thread type Metric thread
Pitch 1.5 mm
Thread format Standard metric thread
Thread length (metric thread) (l2) 26 mm
Product class A

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M10
Length (l1) 40 mm
Head diameter (dk) 16 mm
Head height (k1) 6 mm
Standards DIN 7984
Material Steel
Property class 010.9
Surface Bare
RoHS-compliant Yes
Head type Socket low head
Drive type Hexagon socket
Internal drive (s1) IH7
Thread type Metric thread
Pitch 1.5 mm
Thread format Standard metric thread
Thread length (metric thread) (l2) 26 mm
Product class A
Close