Close
Filters
Search

Hexagon Socket Head Cap Screw with metric fine pitch thread

Article No. 008212530
ISO 12474 / DIN 912 steel 8.8, plain, fine thread SCR-ISO12474-8.8-IH10-M12X1,5X30
€33.17 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
ISO 12474/DIN 912, steel 8.8, plain
Notice

DIN 912 has been withdrawn and replaced by ISO 4762 and ISO 12474. There is some similarity (nominal range changed | standard thread defined in ISO 4762, fine thread moved to ISO 12474).

ISO 12474/DIN 912, steel 8.8, plain
Notice

DIN 912 has been withdrawn and replaced by ISO 4762 and ISO 12474. There is some similarity (nominal range changed | standard thread defined in ISO 4762, fine thread moved to ISO 12474).

Products specifications
Thread type x nominal diameter x pitch (d1) M12 x 1.5
Length (l1) 30 mm
Head diameter (dk) 18 mm
Head height (k1) 12 mm
Standards ISO 12474
Material Steel
Property class 8.8
Surface Bare
RoHS-compliant Yes
Head type Socket head
Drive type Hexagon socket
Internal drive (s1) IH10
Thread type Metric thread
Pitch 1.5 mm
Thread format Fine pitch thread
Product class A
Products specifications
Thread type x nominal diameter x pitch (d1) M12 x 1.5
Length (l1) 30 mm
Head diameter (dk) 18 mm
Head height (k1) 12 mm
Standards ISO 12474
Material Steel
Property class 8.8
Surface Bare
RoHS-compliant Yes
Head type Socket head
Drive type Hexagon socket
Internal drive (s1) IH10
Thread type Metric thread
Pitch 1.5 mm
Thread format Fine pitch thread
Product class A
Close