Close
Filters
Search

Hexagon socket set screw with flattened tip

Article No. 026256
ISO 4027 stainless steel A2 21H plain SCR-PT-ISO4027-A2-21H-IH2,5-M5X6
€5.55 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
ISO 4027, stainless steel A2 21H, plain
Notice

Hardness class 21H corresponds to a hardness of 210 HV

The standard tip has an angle of 90°, but very short lengths have an angle of 120°.

Tip:

A2/A4 stainless steel set screws are not specially hardened and may be used for pulling loads.

ISO 4027 replaces DIN 914 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 omitted | Hardness classes for stainless steels introduced.

ISO 4027, stainless steel A2 21H, plain
Notice

Hardness class 21H corresponds to a hardness of 210 HV

The standard tip has an angle of 90°, but very short lengths have an angle of 120°.

Tip:

A2/A4 stainless steel set screws are not specially hardened and may be used for pulling loads.

ISO 4027 replaces DIN 914 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 omitted | Hardness classes for stainless steels introduced.

Products specifications
Thread type x nominal diameter (d1) M5
Length (l1) 6 mm
Tip diameter (d2) 1.25 mm
Standards ISO 4027
Material Stainless steel A2
Hardness category 21H
Surface Bare
RoHS-compliant Yes
Head type Without head
Drive type Hexagon socket
Internal drive (s1) IH2.5
Thread type Metric thread
Pitch 0.8 mm
Thread format Standard metric thread
Thread design Full thread
Shape of tip Tip
Angle of the tip 120 Degree

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M5
Length (l1) 6 mm
Tip diameter (d2) 1.25 mm
Standards ISO 4027
Material Stainless steel A2
Hardness category 21H
Surface Bare
RoHS-compliant Yes
Head type Without head
Drive type Hexagon socket
Internal drive (s1) IH2.5
Thread type Metric thread
Pitch 0.8 mm
Thread format Standard metric thread
Thread design Full thread
Shape of tip Tip
Angle of the tip 120 Degree
Close