Close
Filters
Search

Hexagon socket set screw with flattened tip

Article No. 026268
ISO 4027 stainless steel A2 21H plain SCR-PT-ISO4027-A2-21H-IH3-M6X8
€11.94 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
ISO 4027, stainless steel A2 21H, plain
Notice

Hardness class 21H corresponds to a hardness of 210 HV

The standard tip has an angle of 90°, but very short lengths have an angle of 120°.

Tip:

A2/A4 stainless steel set screws are not specially hardened and may be used for pulling loads.

ISO 4027 replaces DIN 914 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 omitted | Hardness classes for stainless steels introduced.

ISO 4027, stainless steel A2 21H, plain
Notice

Hardness class 21H corresponds to a hardness of 210 HV

The standard tip has an angle of 90°, but very short lengths have an angle of 120°.

Tip:

A2/A4 stainless steel set screws are not specially hardened and may be used for pulling loads.

ISO 4027 replaces DIN 914 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 omitted | Hardness classes for stainless steels introduced.

Products specifications
Thread type x nominal diameter (d1) M6
Length (l1) 8 mm
Tip diameter (d2) 1.5 mm
Standards ISO 4027
Material Stainless steel A2
Hardness category 21H
Surface Bare
RoHS-compliant Yes
Head type Without head
Drive type Hexagon socket
Internal drive (s1) IH3
Thread type Metric thread
Pitch 1 mm
Thread format Standard metric thread
Thread design Full thread
Shape of tip Tip
Angle of the tip 90 Degree

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M6
Length (l1) 8 mm
Tip diameter (d2) 1.5 mm
Standards ISO 4027
Material Stainless steel A2
Hardness category 21H
Surface Bare
RoHS-compliant Yes
Head type Without head
Drive type Hexagon socket
Internal drive (s1) IH3
Thread type Metric thread
Pitch 1 mm
Thread format Standard metric thread
Thread design Full thread
Shape of tip Tip
Angle of the tip 90 Degree
Close