Close
Filters
Search

Hexagon tapping screw, shape C

Article No. 01144213
DIN 7976 steel galvanised shape C with tip SCR-HEX-DIN7976-C-WS7-(A2K)-4,2X13
€2.86 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 7976, galvanised steel, blue coated (A2K), shape C (pointed)
DIN 7976, galvanised steel, blue coated (A2K), shape C (pointed)
Products specifications
Nominal diameter (d1) 4.2 mm
Length (l1) 13 mm
Head height (k1) 2.8 mm
External drive (s1) WS7
Material Steel
Surface Galvanised
RoHS-compliant Yes
Form C
DIN 7976
Head type Hexagon head
Thread type Self-tapping screw thread
Shape of tip C
Product class A
Width across corners (e) 7.59 mm
Declaration of performance (EU-CPR) No

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 4.2 mm
Length (l1) 13 mm
Head height (k1) 2.8 mm
External drive (s1) WS7
Material Steel
Surface Galvanised
RoHS-compliant Yes
Form C
DIN 7976
Head type Hexagon head
Thread type Self-tapping screw thread
Shape of tip C
Product class A
Width across corners (e) 7.59 mm
Declaration of performance (EU-CPR) No
Close