Close
Filters
Search

Hexagon tapping screw, shape C

Article No. 01144819
DIN 7976 steel galvanised shape C with tip SCR-HEX-DIN7976-C-WS8-(A2K)-4,8X19
€5.19 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
DIN 7976, galvanised steel, blue coated (A2K), shape C (pointed)
DIN 7976, galvanised steel, blue coated (A2K), shape C (pointed)
Products specifications
Nominal diameter (d1) 4.8 mm
Length (l1) 19 mm
Head height (k1) 3 mm
External drive (s1) WS8
Material Steel
Surface Galvanised
RoHS-compliant Yes
Form C
DIN 7976
Head type Hexagon head
Thread type Self-tapping screw thread
Shape of tip C
Product class A
Width across corners (e) 8.71 mm
Declaration of performance (EU-CPR) No

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 4.8 mm
Length (l1) 19 mm
Head height (k1) 3 mm
External drive (s1) WS8
Material Steel
Surface Galvanised
RoHS-compliant Yes
Form C
DIN 7976
Head type Hexagon head
Thread type Self-tapping screw thread
Shape of tip C
Product class A
Width across corners (e) 8.71 mm
Declaration of performance (EU-CPR) No
Close