Close
Filters
Search

Hexagon weld nuts

Article No. 03063
DIN 929 plain A2 stainless steel NUT-WELD-HEX-DIN929-A2-WS7,5-M3
€6.49 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
DIN 929, A2 stainless steel, plain
DIN 929, A2 stainless steel, plain
Products specifications
Material Stainless steel A2
Property class 50
Surface Bare
Thread type x nominal diameter (D) M3
Thickness (m1) 3 mm
External drive (s1) WS7.5
DIN 929
Thread type Metric thread
Pitch 0.5 mm
Nominal diameter 3 mm
Width across corners (e) 8.15 mm
Connection diameter (d1) 4.5 mm
Products specifications
Material Stainless steel A2
Property class 50
Surface Bare
Thread type x nominal diameter (D) M3
Thickness (m1) 3 mm
External drive (s1) WS7.5
DIN 929
Thread type Metric thread
Pitch 0.5 mm
Nominal diameter 3 mm
Width across corners (e) 8.15 mm
Connection diameter (d1) 4.5 mm
Close