Nuts
>
Weld-on nuts
>
Weld nut, hexagon
Weld nut, hexagon
DIN 929 plain A2 stainless steel
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Property class
50 (2)
Thread type
Metric thread (2)
Thread type x nominal diameter _D_
M3 (1)
M4 (1)
Surface
Bare (2)
DIN
929 (2)
Nominal diameter
3 mm (1)
4 mm (1)
Connection diameter _d1_
4.5 mm (1)
6 mm (1)
Width across corners _e_
8.15 mm (1)
9.83 mm (1)
Pitch
0.5 mm (1)
0.7 mm (1)
Material
Stainless steel A2 (2)
Availability
Exclude Out of Stock
Packaging Unit
1000 (2)
1 (1)
200 (1)
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
Square weld nuts
Castellated nut
Building marker
Sealing ring assortment
Microactive cloth Gloss
Cage nut
Popular tags
construction
offer
set
triple
vacuum
Weld nut, hexagon
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
03063
Hexagon weld nuts
DIN 929 plain A2 stainless steel NUT-WELD-HEX-DIN929-A2-WS7,5-M3
€6.49 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
03064
Hexagon weld nuts
DIN 929 plain A2 stainless steel NUT-WELD-HEX-DIN929-A2-WS9-M4
€6.49 inc. VAT