Close
Filters
Search

Hexagonal bolt

Article No. 7001014150
ASME B18.2.1 steel GR5 zinc plated UNC SCR-HCS-GR5-(ZN)-1/4_20X1 1/2
€38.94 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
ASME B18.2.1, galvanised steel grade 5 blue passivated (A2K), UNC (standard thread)

The mechanical properties are regulated in SAE J429

The thread length is based on the standard ASME B18.2.1

1 INCH (in) = 25.4 mm

ASME B18.2.1, galvanised steel grade 5 blue passivated (A2K), UNC (standard thread)

The mechanical properties are regulated in SAE J429

The thread length is based on the standard ASME B18.2.1

1 INCH (in) = 25.4 mm

Products specifications
Nominal diameter (d1) 1/4 in
Length (l1) 1 1/2 in
Head height (k1) 0.156 in
External drive (s1) WS7/16
Material Steel
Property class GR5
Surface Zinc plated
Width across flats 7/16 inch
Thread type UNC

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Nominal diameter (d1) 1/4 in
Length (l1) 1 1/2 in
Head height (k1) 0.156 in
External drive (s1) WS7/16
Material Steel
Property class GR5
Surface Zinc plated
Width across flats 7/16 inch
Thread type UNC
Close