Close
Filters
Search

Hexagonal bolt ASME B18.2.1, blue passivated zinc plated GR5 steel (A2K)

Article No. 7001014075
ASME B18.2.1 steel GR5 zinc plated UNC SCR-HCS-GR5-(ZN)-1/4_20X3/4
€7.67 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -

The mechanical properties are regulated in SAE J429

The thread length is based on the standard ASME B18.2.1

1 INCH (in) = 25.4 mm

The mechanical properties are regulated in SAE J429

The thread length is based on the standard ASME B18.2.1

1 INCH (in) = 25.4 mm

Products specifications
Nominal diameter (d1) 1/4 in
Length (l1) 3/4 in
Thread type UNC
Head height (k1) 0.156 in
External drive (s1) WS7/16
Material Steel
Property class GR5
Surface Zinc plated
Width across flats 7/16 inch
Thread length (lg) 3/4 in
Standards ASME B18.2.1
Products specifications
Nominal diameter (d1) 1/4 in
Length (l1) 3/4 in
Thread type UNC
Head height (k1) 0.156 in
External drive (s1) WS7/16
Material Steel
Property class GR5
Surface Zinc plated
Width across flats 7/16 inch
Thread length (lg) 3/4 in
Standards ASME B18.2.1
Close