Close
Filters
Search

Hexagonal bolt with shank

Article No. 005961665
DIN 931 steel 8.8, hot-dip galvanised SCR-HEX-DIN931-8.8U-WS24-(HDG)-M16X65
€0.84 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
DIN 931 steel 8.8U, hot-dip galvanised
  • Manufactured with thread undersize in tolerance class 6AZ (thread play) before surface protection is applied (DIN EN ISO 10684)
  • The screw is ISO-compliant after hot-dip galvanisation
  • Must not be used with nuts with oversized thread under any circumstances. This can create problems in the bolted joint and may cause the connection to fail.
Notice

Manufactured in accordance with DIN 931 and monitored by the internal Würth QA laboratory. No external monitoring in accordance with the List of Specified Criteria for Buildings. Controlled construction products with CE marking in accordance with DIN EN 15048-1 can be supplied with PR01_005941040 item prefix numbers: 0059 4.. (with shank) and 0059 5.. (with thread up to head).

DIN 931 has been withdrawn and replaced by ISO 4014. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).

DIN 931 steel 8.8U, hot-dip galvanised
  • Manufactured with thread undersize in tolerance class 6AZ (thread play) before surface protection is applied (DIN EN ISO 10684)
  • The screw is ISO-compliant after hot-dip galvanisation
  • Must not be used with nuts with oversized thread under any circumstances. This can create problems in the bolted joint and may cause the connection to fail.
Notice

Manufactured in accordance with DIN 931 and monitored by the internal Würth QA laboratory. No external monitoring in accordance with the List of Specified Criteria for Buildings. Controlled construction products with CE marking in accordance with DIN EN 15048-1 can be supplied with PR01_005941040 item prefix numbers: 0059 4.. (with shank) and 0059 5.. (with thread up to head).

DIN 931 has been withdrawn and replaced by ISO 4014. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).

Products specifications
Thread type x nominal diameter (d1) M16
Length (l1) 65 mm
Head height (k1) 10 mm
External drive (s1) WS24
Standards DIN 931
Material Steel
Property class 8.8
Surface Hot-dip galvanised
RoHS-compliant Yes
Head type Hexagon head
Drive type Outer hexagon
Thread type Metric thread
Thread format Standard metric thread
Thread design Partial thread
Product class A
Products specifications
Thread type x nominal diameter (d1) M16
Length (l1) 65 mm
Head height (k1) 10 mm
External drive (s1) WS24
Standards DIN 931
Material Steel
Property class 8.8
Surface Hot-dip galvanised
RoHS-compliant Yes
Head type Hexagon head
Drive type Outer hexagon
Thread type Metric thread
Thread format Standard metric thread
Thread design Partial thread
Product class A
Close