Close
Filters
Search

Multi-line laser MLPG 22

Article No. 5709300116
Multi-line laser MLPG MULTI-LINELASER-MLPG-22
€1,014.80 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Self-levelling multi-line laser with 3 green, highly visible 360° laser lines

Easy to use

  • The laser in the pendulum self-levels within just a few seconds
  • All lines can be easily switched on and off using the power button

Flexible mounting

  • The laser can be attached to ceiling profiles and 1/4 and 5/8 inch tripods using the optional universal wall bracket
  • It can also be easily affixed to magnetic surfaces thanks to the powerful magnet system

Variety of options for operation

  • The integrated battery pack can be used to charge the device via the charging socket before, during or after operation
  • In emergency situations, the device can be operated using the batteries and the optionally available battery holder

Highly visible laser lines

The luminosity can also be adjusted using the keypad in order to reduce the power consumption

Universal use even over long distances

When using the laser over a long distance, locate the laser beams using the universal receiver (available separately)

Levelling errors eliminated thanks to the level monitoring function

If the self-levelling range is exceeded, the laser lines start flashing

Self-levelling multi-line laser with 3 green, highly visible 360° laser lines

Easy to use

  • The laser in the pendulum self-levels within just a few seconds
  • All lines can be easily switched on and off using the power button

Flexible mounting

  • The laser can be attached to ceiling profiles and 1/4 and 5/8 inch tripods using the optional universal wall bracket
  • It can also be easily affixed to magnetic surfaces thanks to the powerful magnet system

Variety of options for operation

  • The integrated battery pack can be used to charge the device via the charging socket before, during or after operation
  • In emergency situations, the device can be operated using the batteries and the optionally available battery holder

Highly visible laser lines

The luminosity can also be adjusted using the keypad in order to reduce the power consumption

Universal use even over long distances

When using the laser over a long distance, locate the laser beams using the universal receiver (available separately)

Levelling errors eliminated thanks to the level monitoring function

If the self-levelling range is exceeded, the laser lines start flashing

Products specifications
Laser category 2
Levelling measuring accuracy (+/- per length) 2 mm/10m
Self-levelling range (+/-) 4 Degree
Range without receiver 35 m
Range with receiver 70 m
Min. temperature conditions -10 °C
Max. temperature conditions +40 °C
Length 120 mm
Width 110 mm
Height 160 mm
IP protection class IP 54
Type of rechargeable battery/battery Li-lon
Rechargeable battery/battery life Up to 28 hours

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents

 | 

 | 

Products specifications
Laser category 2
Levelling measuring accuracy (+/- per length) 2 mm/10m
Self-levelling range (+/-) 4 Degree
Range without receiver 35 m
Range with receiver 70 m
Min. temperature conditions -10 °C
Max. temperature conditions +40 °C
Length 120 mm
Width 110 mm
Height 160 mm
IP protection class IP 54
Type of rechargeable battery/battery Li-lon
Rechargeable battery/battery life Up to 28 hours
Close