Close
Filters
Search

Hexagonal bolt with thread up to head

Article No. 41531660
ISO 4017 steel 8.8U hot dip galvanized SCR-HEX-ISO4017-8.8U-(HDG)-WS24-M16X60
€1.44 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
ISO 4017, steel 8.8U, hot-dip zinc-plated (TZN)
  • Manufactured with undersized thread in tolerance class 6AZ (thread play) before surface protection is applied (DIN EN ISO 10684).
  • The bolts are ISO-compliant after hot-dip zinc-plating.
  • The bolts must not be used with nuts that have an oversized thread. This can create problems in the bolted joint and may cause the connection to fail.
Notice

Controlled construction products with CE marking => SB sets in accordance with DIN EN 15048-1 can be supplied with item prefix numbers: 00594.. (hex head headless screws) and 00595.. (hex head full-thread screws).

ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.

ISO 4017, steel 8.8U, hot-dip zinc-plated (TZN)
  • Manufactured with undersized thread in tolerance class 6AZ (thread play) before surface protection is applied (DIN EN ISO 10684).
  • The bolts are ISO-compliant after hot-dip zinc-plating.
  • The bolts must not be used with nuts that have an oversized thread. This can create problems in the bolted joint and may cause the connection to fail.
Notice

Controlled construction products with CE marking => SB sets in accordance with DIN EN 15048-1 can be supplied with item prefix numbers: 00594.. (hex head headless screws) and 00595.. (hex head full-thread screws).

ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.

Products specifications
Thread type x nominal diameter (d1) M16
Length (l1) 60 mm
Head height (k1) 10 mm
External drive (s1) WS24
Standards ISO 4017
Material Steel
Property class 8.8U
Surface Hot dip galvanized
Head type Hexagon head
Drive type Outer hexagon
Thread type Metric thread
Thread form Standard metric thread
Thread design Full thread
Product class A
RoHS-compliant Yes
Products specifications
Thread type x nominal diameter (d1) M16
Length (l1) 60 mm
Head height (k1) 10 mm
External drive (s1) WS24
Standards ISO 4017
Material Steel
Property class 8.8U
Surface Hot dip galvanized
Head type Hexagon head
Drive type Outer hexagon
Thread type Metric thread
Thread form Standard metric thread
Thread design Full thread
Product class A
RoHS-compliant Yes
Related Product
Close