Close
Filters
Search

Hexagonal bolt with threading up to head

Article No. 00570620
ISO 4017 steel 8.8 yellow galvanised SCR-HEX-ISO4017-8.8-WS10-(A2C)-M6X20
€6.61 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
ISO 4017, steel 8.8, galvanised, yellow chromated (A3C)
Notice

ISO 4017 replaces DIN 933 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.

ISO 4017, steel 8.8, galvanised, yellow chromated (A3C)
Notice

ISO 4017 replaces DIN 933 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.

Products specifications
Thread type x nominal diameter (d1) M6
Length (l1) 20 mm
Head height (k1) 4 mm
External drive (s1) WS10
Standards ISO 4017
Material Steel
Property class 8.8
Surface Yellow galvanised
RoHS-compliant No
Head type Hexagon head
Drive type Outer hexagon
Thread type Metric thread
Thread format Standard metric thread
Thread design Full thread
Shaft diameter 6 mm
Product class A

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M6
Length (l1) 20 mm
Head height (k1) 4 mm
External drive (s1) WS10
Standards ISO 4017
Material Steel
Property class 8.8
Surface Yellow galvanised
RoHS-compliant No
Head type Hexagon head
Drive type Outer hexagon
Thread type Metric thread
Thread format Standard metric thread
Thread design Full thread
Shaft diameter 6 mm
Product class A
Close