Close
Filters
Search

Hexagonal bolt with threading up to the head

Article No. 00561430
DIN 933 bare steel 10.9 SCR-HEX-DIN933-10.9-WS22-M14X30
€66.20 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 933, steel 10.9, plain
Notice

DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).

DIN 933, steel 10.9, plain
Notice

DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).

Products specifications
Thread type x nominal diameter (d1) M14
Length (l1) 30 mm
Head height (k1) 8.8 mm
External drive (s1) WS22
Standards DIN 933
Material Steel
Property class 10.9
Surface Plain
Head type Hexagon head
Drive type Outer hexagon
Thread type Metric thread
Thread format Standard metric thread
Thread design Full thread
Product class A
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Thread type x nominal diameter (d1) M14
Length (l1) 30 mm
Head height (k1) 8.8 mm
External drive (s1) WS22
Standards DIN 933
Material Steel
Property class 10.9
Surface Plain
Head type Hexagon head
Drive type Outer hexagon
Thread type Metric thread
Thread format Standard metric thread
Thread design Full thread
Product class A
RoHS-compliant Yes
Close