Close
Search

Hexagonal bolt with threading up to the head

Article No. 005612100
DIN 933 bare steel 10.9 SCR-HEX-DIN933-10.9-WS19-M12X100
€0.89 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -
*
DIN 933, steel 10.9, plain
Notice

DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).

DIN 933, steel 10.9, plain
Notice

DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).

Products specifications
Thread type x nominal diameter (d1) M12
Length (l1) 100 mm
Head height (k1) 7.5 mm
External drive (s1) WS19
Standards DIN 933
Material Steel
Property class 10.9
Surface Bare
RoHS-compliant Yes
Head type Hexagon head
Drive type Outer hexagon
Thread type Metric thread
Thread format Standard metric thread
Thread design Full thread
Product class A
Close