Close
Search

Hexagonal cap nut, high profile

Article No. 034814
DIN 1587 plain A2 stainless steel NUT-CAP-HEX-DIN1587-A2-WS22-M14
€0.71 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
DIN 1587, A2 stainless steel, plain
Notice

Design without undercut

DIN 1587, A2 stainless steel, plain
Notice

Design without undercut

Products specifications
Thread type x nominal diameter (D) M14
Height (h1) 25 mm
External drive (s1) WS22
Material Stainless steel A2
Property class 50
Surface Bare
Form High
Pitch 2 mm
DIN 1587
Thread type Metric thread
Product class A
RoHS-compliant Yes
Nominal diameter 14 mm
Close