Close
Filters
Search

Hexagonal cap nut, high profile

Article No. 034816
DIN 1587 plain A2 stainless steel NUT-CAP-HEX-DIN1587-A2-WS24-M16
€0.83 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 1587, A2 stainless steel, plain
Notice

Design without undercut

DIN 1587, A2 stainless steel, plain
Notice

Design without undercut

Products specifications
Thread type x nominal diameter (D) M16
Height (h1) 28 mm
External drive (s1) WS24
Material Stainless steel A2
Property class 50
Surface Bare
Form High
Pitch 2 mm
DIN 1587
Thread type Metric thread
Product class A
RoHS-compliant Yes
Nominal diameter 16 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M16
Height (h1) 28 mm
External drive (s1) WS24
Material Stainless steel A2
Property class 50
Surface Bare
Form High
Pitch 2 mm
DIN 1587
Thread type Metric thread
Product class A
RoHS-compliant Yes
Nominal diameter 16 mm
Close