Close
Filters
Search

Hexagonal cap nut, high profile

Article No. 035210
DIN 1587 brass chromed NUT-CAP-HEX-DIN1587-BRS-WS17-(F2J)-M10
€0.74 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 1587, brass, chromium-plated (F2J)
Notice

Design without undercut

DIN 1587, brass, chromium-plated (F2J)
Notice

Design without undercut

Products specifications
Thread type x nominal diameter (D) M10
Height (h1) 18 mm
External drive (s1) WS17
Material Brass
Surface Chrome-plated
Form High
Pitch 1.5 mm
DIN 1587
Thread type Metric thread
Product class A
RoHS-compliant Yes
Nominal diameter 10 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M10
Height (h1) 18 mm
External drive (s1) WS17
Material Brass
Surface Chrome-plated
Form High
Pitch 1.5 mm
DIN 1587
Thread type Metric thread
Product class A
RoHS-compliant Yes
Nominal diameter 10 mm
Close