Close
Filters
Search

Hexagonal galvanised steel spacer sleeve

Article No. 0974630
Hexagonal galvanised steel spacer sleeve SPCESLEV-HEX-WS10-(A2K)-M6X30
€25.96 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Products specifications
Thread type x nominal diameter M6
Length (l) 30 mm
Width across flats (s) 10 mm
Material Steel
Surface Galvanised
Property class 4
Width across corners (e) 11.05 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter M6
Length (l) 30 mm
Width across flats (s) 10 mm
Material Steel
Surface Galvanised
Property class 4
Width across corners (e) 11.05 mm
Close