Close
Filters
Search

Hexagonal nut

Article No. 03236
ISO 4032 polyamide 6.6 nature NUT-HEX-ISO4032-PA6.6-WS10-M6
€8.50 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
ISO 4032, polyamide 6.6, natural
  • Metric standard thread
  • Tensile strength 60-80 N/mm²
  • Resistant to mineral oils, petrol and weak alkaline solutions.
  • Resistant to temperatures from -40°C to +150°C
  • Water absorption 8-10%
Notice

ISO 4032 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.

ISO 4032, polyamide 6.6, natural
  • Metric standard thread
  • Tensile strength 60-80 N/mm²
  • Resistant to mineral oils, petrol and weak alkaline solutions.
  • Resistant to temperatures from -40°C to +150°C
  • Water absorption 8-10%
Notice

ISO 4032 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.

Products specifications
Thread type x nominal diameter (D) M6
Height (m1) 5 mm
External drive (s1) WS10
Standards ISO 4032
Material PA - Polyamide
Surface Bare
RoHS-compliant Yes
Products specifications
Thread type x nominal diameter (D) M6
Height (m1) 5 mm
External drive (s1) WS10
Standards ISO 4032
Material PA - Polyamide
Surface Bare
RoHS-compliant Yes
Close