Close
Filters
Search

Hexagonal nut, imperial

Article No. 7738014
ASME B18.2.2 steel GR5 zinc plated UNC NUT-HX-FIN-GR5-(ZN)-1/4_20
€0.22 inc. VAT
AVAILABLE
*
+ -
ASME B18.2.2, galvanised steel grade 5, blue passivated, UNC (standard thread)

1 INCH (in) = 25.4 mm

Mechanical properties are regulated in SAE J995

Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)

ASME B18.2.2, galvanised steel grade 5, blue passivated, UNC (standard thread)

1 INCH (in) = 25.4 mm

Mechanical properties are regulated in SAE J995

Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)

Products specifications
Nominal diameter in inches (D) 1/4 in
Nominal diameter in inches (D) 1/4 in
Height (m1) 0.2260 in
Height (m1) 0.2260 in
Width across flats (s1) 7/16 inch
Width across flats (s1) 7/16 inch
Material Steel
Material Steel
Property class GR5
Property class GR5
Surface Zinc plated
Surface Zinc plated
Thread type UNC
Thread type UNC
Number of thread starts per inch 20
Number of thread starts per inch 20

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents

 | 

 | 

Products specifications
Nominal diameter in inches (D) 1/4 in
Nominal diameter in inches (D) 1/4 in
Height (m1) 0.2260 in
Height (m1) 0.2260 in
Width across flats (s1) 7/16 inch
Width across flats (s1) 7/16 inch
Material Steel
Material Steel
Property class GR5
Property class GR5
Surface Zinc plated
Surface Zinc plated
Thread type UNC
Thread type UNC
Number of thread starts per inch 20
Number of thread starts per inch 20
Close