Close
Filters
Search

Hexagonal nut, imperial

Article No. 7738038
ASME B18.2.2 steel GR5 zinc plated UNF NUT-HX-FIN-GR5-(ZN)-3/8_24
€0.41 inc. VAT
Available on Order
Price may vary
*
+ -
ASME B18.2.2, galvanised steel grade 5 blue passivated, UNF (fine thread)

1 INCH (in) = 25.4 mm

Mechanical properties are regulated in SAE J995

Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)

ASME B18.2.2, galvanised steel grade 5 blue passivated, UNF (fine thread)

1 INCH (in) = 25.4 mm

Mechanical properties are regulated in SAE J995

Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)

Products specifications
Nominal diameter in inches (D) 3/8 in
Nominal diameter in inches (D) 3/8 in
Height (m1) 0.337 in
Height (m1) 0.337 in
Width across flats (s1) 9/16 inch
Width across flats (s1) 9/16 inch
Material Steel
Material Steel
Property class GR5
Property class GR5
Surface Zinc plated
Surface Zinc plated
Thread type UNF
Thread type UNF
Number of thread starts per inch 24
Number of thread starts per inch 24

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents

 | 

 | 

Products specifications
Nominal diameter in inches (D) 3/8 in
Nominal diameter in inches (D) 3/8 in
Height (m1) 0.337 in
Height (m1) 0.337 in
Width across flats (s1) 9/16 inch
Width across flats (s1) 9/16 inch
Material Steel
Material Steel
Property class GR5
Property class GR5
Surface Zinc plated
Surface Zinc plated
Thread type UNF
Thread type UNF
Number of thread starts per inch 24
Number of thread starts per inch 24
Close