Close
Filters
Search

Hexagonal nut, low profile

Article No. 031820
DIN 439 steel galvanised NUT-HEX-DIN439-B-04-WS30-(A2K)-M20
€48.38 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
DIN 439, steel 04/05, galvanised, blue passivated (A2K)
Notice

DIN 439 shape B has been withdrawn and replaced by ISO 4035. There is some similarity (strength classes for stainless steels changed from 50 to 025 and from 70 to 035) | Widths across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | Only standard thread is included in ISO 4035.| Fine thread was moved to ISO 8675.

DIN 439, steel 04/05, galvanised, blue passivated (A2K)
Notice

DIN 439 shape B has been withdrawn and replaced by ISO 4035. There is some similarity (strength classes for stainless steels changed from 50 to 025 and from 70 to 035) | Widths across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | Only standard thread is included in ISO 4035.| Fine thread was moved to ISO 8675.

Products specifications
Thread type x nominal diameter (D) M20
Height (m1) 9.1 mm
External drive (s1) WS30
Standards DIN 439
Material Steel
Property class 04
Surface Galvanised
RoHS-compliant Yes
Form B
Thread type Metric thread
Products specifications
Thread type x nominal diameter (D) M20
Height (m1) 9.1 mm
External drive (s1) WS30
Standards DIN 439
Material Steel
Property class 04
Surface Galvanised
RoHS-compliant Yes
Form B
Thread type Metric thread
Close