Close
Filters
Search

Hexagonal nut with flange

Article No. 038700008
DIN 6923 st. steel A2, plain with locking teeth NUT-SER-SIDIN6923-A2-WS13-M8
€16.52 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Similar to DIN 6923, stainless steel A2, plain, with locking teeth
Notice

DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).

Similar to DIN 6923, stainless steel A2, plain, with locking teeth
Notice

DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).

Products specifications
Thread type x nominal diameter (D) M8
Height (h1) 8 mm
Flange diameter (dc) 17.9 mm
External drive (s1) WS13
Standards DIN Similar to 6924
Material Stainless steel A2
Property class 50
Surface Bare
RoHS-compliant Yes
Locking device operating principle Serration
Locking function Locking against self-loosening by mechanical interlocking

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M8
Height (h1) 8 mm
Flange diameter (dc) 17.9 mm
External drive (s1) WS13
Standards DIN Similar to 6924
Material Stainless steel A2
Property class 50
Surface Bare
RoHS-compliant Yes
Locking device operating principle Serration
Locking function Locking against self-loosening by mechanical interlocking
Close