Close
Filters
Search

Pneumatic nailer DSK 1555

Article No. 07035470
Pneumatic nailer, DSK 1555 NLR-PN-DSK1555 MASTER DSK1555
€274.94 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Especially lightweight and handy nailer for nails with a diameter of 1.2 mm and a length of 15–54 mm

Few maintenance intervals

Powerful, oil-free drive with empty magazine detection, as well as tool-less access for easy troubleshooting

Protects delicate work surfaces

Tool-free depth adjustment and rubber nose piece

Easy to use

Adjustable air delivery and a belt hook on the unit

Variable applications

Dual-function switch for changing from single to contact triggering

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Especially lightweight and handy nailer for nails with a diameter of 1.2 mm and a length of 15–54 mm

Few maintenance intervals

Powerful, oil-free drive with empty magazine detection, as well as tool-less access for easy troubleshooting

Protects delicate work surfaces

Tool-free depth adjustment and rubber nose piece

Easy to use

Adjustable air delivery and a belt hook on the unit

Variable applications

Dual-function switch for changing from single to contact triggering

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Application area

The machine is used on door mouldings, wall elements, profile mouldings, end plates, ornaments, decorative profiles, decorative mouldings, door panels and baseboards.

Products specifications
Suitable for min./max. nail length 15-54 mm
Suitable for nail diameter 1.2 mm
Magazine capacity 105 PCS
Air consumption per impact 1.13 l
Weight of machine 1.09 kg
Pneumatic connection R 1/4 inch
Min./max. working pressure 4.8-8.3 bar
Length 241 mm
Width 67 mm
Height 245 mm
Min. hose inner diameter 6 mm
Products specifications
Suitable for min./max. nail length 15-54 mm
Suitable for nail diameter 1.2 mm
Magazine capacity 105 PCS
Air consumption per impact 1.13 l
Weight of machine 1.09 kg
Pneumatic connection R 1/4 inch
Min./max. working pressure 4.8-8.3 bar
Length 241 mm
Width 67 mm
Height 245 mm
Min. hose inner diameter 6 mm
Related Product
Close