Close
Filters
Search

High-performance fastening base for wide-strip cable ties

Article No. 0502992045
Heavy-duty tie mount On Top HDUTHOLD-CBLTIE-M5-1,8-12,7MM
€3.55 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Cable tie screw fixings
  • Unique concave design for maximum stability of the cable bundle
  • Guidance and attaching of wide cable ties up to 12.7 mm and with a large diameter
  • Black: UV-resistant and weather-resistant
Cable tie screw fixings
  • Unique concave design for maximum stability of the cable bundle
  • Guidance and attaching of wide cable ties up to 12.7 mm and with a large diameter
  • Black: UV-resistant and weather-resistant
Products specifications
Suitable for cable ties 1,8 – 12,7 mm
Width (a) 18.3 mm
Diameter of hole (c) 5.1 mm
Length (d) 41.1 mm
Height (h) 15.5 mm
Material PA 6.6 - Polyamide
Halogen-free Yes
Silicone-free Yes
Colour Black
Products specifications
Suitable for cable ties 1,8 – 12,7 mm
Width (a) 18.3 mm
Diameter of hole (c) 5.1 mm
Length (d) 41.1 mm
Height (h) 15.5 mm
Material PA 6.6 - Polyamide
Halogen-free Yes
Silicone-free Yes
Colour Black
Close