Cable-laying systems, electric
>
Cable ties and accessories
>
Screw mount
Screw mount
Holder
Heavy-duty tie mount On Top
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€4.00 inc. VAT
Suitable for cable ties
1,8 – 12,7 mm (1)
2.5 mm<br>3.6 mm<br>4.8 mm<br>7.8 mm (1)
Height _H_
11 mm (1)
Silicone_free
Yes (2)
Length _d_
22.5 mm (1)
41.1 mm (1)
Colour
Black (1)
Natural (1)
Halogen_free
Yes (2)
Diameter of hole _c_
5 mm (1)
5.1 mm (1)
Width _A_
15 mm (1)
Height _h_
15.5 mm (1)
Width _a_
18.3 mm (1)
Material
PA - Polyamide (1)
PA 6.6 - Polyamide (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (2)
100 (2)
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
Tab locking plate
Front buffer Sensomatic
ECCENTRIC FITTING
Rosette
Bit adapter
Chuck
Popular tags
construction
offer
set
triple
vacuum
Screw mount
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
0502811
Holder
Holder SCRSKTBRD-TAPE-(MAX9MMWIDTH-CBL)
€17.70 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0502992045
High-performance fastening base for wide-strip cable ties
Heavy-duty tie mount On Top HDUTHOLD-CBLTIE-M5-1,8-12,7MM
€3.55 inc. VAT