Close
Filters
Search

High-performance gas unit DIGA® CS-3 + NAILS IN MAGAZINE AND FUEL CELL NG CS-2 Qty 9,600 OFFER

Article No. 0864903OFFER
High-performance gas unit DIGA CS 3 PINDRIV-(DIGA CS 3) + Collated nails and fuel cell NG CS-2 NL-(DIGA CS2)-POW-FUELCELL-30MM (0864950030) Qty 9,600
€1,549.00 inc. VAT price per 1 pcs
AVAILABLE
*
+ -
High-performance gas device for concrete, steel and solid brick/masonry fixtures.
  • Can be used independently of stationary and mobile compressed-air systems and is therefore universally applicable
  • Extremely easy to use as the magazine can be replaced without tools
  • Pleasant and effortless work thanks to the light, compact design with very low recoil
Notice

Charging time: For initial charging and after prolonged periods of non-use at least 24 hours

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

+ Nails in Magazine and fuel Cell NG CS-2 QTY 9600

2.6-mm diameter high-quality stepped nail compatible with DIGA CS-2 Power

One packing unit includes 800 nails and one gas cartridge

Proof of Performance

IBMP MPA TU Braunschweig (Germany)

Expert opinion on fire behaviour of light partition walls made from gypsum plasterboard in accordance with DIN 4102-4: 1994-03

All nails are suitable for secondary attachments (without general construction permit). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or tightening tests.

 

 

High-performance gas device for concrete, steel and solid brick/masonry fixtures.
  • Can be used independently of stationary and mobile compressed-air systems and is therefore universally applicable
  • Extremely easy to use as the magazine can be replaced without tools
  • Pleasant and effortless work thanks to the light, compact design with very low recoil
Notice

Charging time: For initial charging and after prolonged periods of non-use at least 24 hours

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

+ Nails in Magazine and fuel Cell NG CS-2 QTY 9600

2.6-mm diameter high-quality stepped nail compatible with DIGA CS-2 Power

One packing unit includes 800 nails and one gas cartridge

Proof of Performance

IBMP MPA TU Braunschweig (Germany)

Expert opinion on fire behaviour of light partition walls made from gypsum plasterboard in accordance with DIN 4102-4: 1994-03

All nails are suitable for secondary attachments (without general construction permit). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or tightening tests.

 

 

Products specifications
Fastening energy 105 J
Nominal Voltage 6 V/DC
Rechargeable battery/battery capacity 1.5 Ah
Number of nail insertions per battery charge 3000 PCS
Magazine capacity 40 PCS
Length 435 mm
Width 124 mm
Height 365 mm
Weight of machine with rechargeable battery 3.7 kg
Products specifications
Fastening energy 105 J
Nominal Voltage 6 V/DC
Rechargeable battery/battery capacity 1.5 Ah
Number of nail insertions per battery charge 3000 PCS
Magazine capacity 40 PCS
Length 435 mm
Width 124 mm
Height 365 mm
Weight of machine with rechargeable battery 3.7 kg
Related Product
Close