Close
Filters
Search

High Ankle s3 src esd Protective shoe in Nubuck leather

Article No. 89983038
HIGH-PROTECTIVE-SHOE-38
€92.04 inc. VAT price per 1 PCS
LOW STOCK
+ -

Maximum comfort, lightness, and flexibility with the highest standards of protection and durability.

 

Specifications:

•    Toe covered in PU and rubber, abrasion-resistant

•    Inner lining in air mesh, breathable, hydrophilic, moisture-wicking

•    Removable preformed memory insole (EVA + rubber)

•    Dual-density PU/TPU sole with energy absorption in the heel

•    Fiberglass toe cap

•    Textile anti-perforation midsole

•    Completely metal-free, plastic eyelets

•    Weight: 570 g (1 shoe, size 42)

•    Closure with contrasting laces

 

Fields of Application

•    Industry

•    Warehousing

•    Construction

•    Craftsmanship / Handicraft work

Maximum comfort, lightness, and flexibility with the highest standards of protection and durability.

 

Specifications:

•    Toe covered in PU and rubber, abrasion-resistant

•    Inner lining in air mesh, breathable, hydrophilic, moisture-wicking

•    Removable preformed memory insole (EVA + rubber)

•    Dual-density PU/TPU sole with energy absorption in the heel

•    Fiberglass toe cap

•    Textile anti-perforation midsole

•    Completely metal-free, plastic eyelets

•    Weight: 570 g (1 shoe, size 42)

•    Closure with contrasting laces

 

Fields of Application

•    Industry

•    Warehousing

•    Construction

•    Craftsmanship / Handicraft work

Close