Close
Filters
Search

High-strength thread lock

Article No. 0893270025
High-strength thread lock SCRRTNR-DOS-HIGHSTRENGTH-25G
€14.04 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Tough removable screw retainer and sealing compound – single-handed dispensing system

Ideally suited for screw connections exposed to high stresses

  • 100% sealing – no additional fixings necessary
  • Protects against corrosion due to friction, and against rust

Can only be removed once heated up to 300°C!

Removable under normal conditions only by means of special tools and/or under certain temperatures

Excellent media and heat resistance

Universal products with broad range of applications

Prevents removal e.g. due to vibrations and shocks

No unwanted backup problems such as mechanical screw locks

Highly resistant

Resistant to a large number of bases, gases, solvents, oils and fuels

Silicone-free

DOS system:

  • Practical one-handed operation thanks to the clever turn lock

You always have one hand free.

  • Continuously adjustable dispensing system

Dispensing can be adjusted to suit the application, and to keep consumption and costs to a minimum.

  • No residue material in dispensing neck

Costs optimised thanks to emptying with virtually no remaining product

Notice

The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Makrolon), PMMA (Plexiglas), polysulfone, SAN (Luran, Tyril), Vinidur, vulcanised fibre and painted surfaces. We always recommend that you conduct your own tests.

Proof of Performance

NSF-tested in accordance with ANSI 61

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Tough removable screw retainer and sealing compound – single-handed dispensing system

Ideally suited for screw connections exposed to high stresses

  • 100% sealing – no additional fixings necessary
  • Protects against corrosion due to friction, and against rust

Can only be removed once heated up to 300°C!

Removable under normal conditions only by means of special tools and/or under certain temperatures

Excellent media and heat resistance

Universal products with broad range of applications

Prevents removal e.g. due to vibrations and shocks

No unwanted backup problems such as mechanical screw locks

Highly resistant

Resistant to a large number of bases, gases, solvents, oils and fuels

Silicone-free

DOS system:

  • Practical one-handed operation thanks to the clever turn lock

You always have one hand free.

  • Continuously adjustable dispensing system

Dispensing can be adjusted to suit the application, and to keep consumption and costs to a minimum.

  • No residue material in dispensing neck

Costs optimised thanks to emptying with virtually no remaining product

Notice

The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Makrolon), PMMA (Plexiglas), polysulfone, SAN (Luran, Tyril), Vinidur, vulcanised fibre and painted surfaces. We always recommend that you conduct your own tests.

Proof of Performance

NSF-tested in accordance with ANSI 61

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For securing, fastening and sealing bolts, stud bolts, nuts, thread inserts and threaded plugs, all of which do not normally have to be detached.


Automotive and commercial vehicle industry, metal and tool manufacturing, shipbuilding, machine and engine construction, electrical and electronics construction.

Instructions

The surface must be free of oil, grease and other contaminants. Best adhesive results are achieved when the surfaces are cleaned with metal cleaner 7063 (art. no. 0890107063). Observe the flash-off times!


For blind holes, apply several drops inside along the thread up to the base of the hole. For through holes, apply several drops to the point on the screw where the nut will sit. In sealing applications, apply the product around the outer thread. The mid-strength screw retainer cures anaerobically, meaning that it only hardens where the adhesive has no contact with atmospheric oxygen. At the same time, the hardening speed is still being influenced by the catalytic effect of metal and the gap width. Excessive adhesive that is pressed out of the gap between the two parts will not harden and can be removed with a dry cloth or a cloth saturated with acetone cleaner (art. no. 0893460).


Passive materials: nickel, zinc, tin, precious metals, aluminium with minimal copper and/or manganese content, high-alloy steel, oxide or chromate coats, plastic, glass and ceramic.


Active materials: Steel, brass, bronze, copper, aluminium (copper content greater than 1%).

Products specifications
Chemical basis Dimethacrylic acid ester
Colour Green fluorescent
Density 1.11 g/cm³
Min./max. viscosity 500-900 mPas
Viscosity conditions at 25°C, Brookfield RVT, spindle 2/20 rpm
Max. gap-filling ability 0.15 mm
Min. flashing point 100 °C
Min./max. initial strength 5-15 min
Min./max. final strength 5-10 h
Min./max. functional strength 1-3 h
Min./max. compressive shearing strength /conditions 12-15 N/mm² / in accordance with DIN 54452
Compressive shearing strength conditions in accordance with DIN 54452
Min. breakaway torque 30 Nm
Min. prevail torque 45 Nm
Min./max. temperature conditions -55 to 150 °C
Shelf life from production 12 Month
Conditions to maintain shelf life from production at room temperature
Weight of content 25 g
Silicone-free Yes
Products specifications
Chemical basis Dimethacrylic acid ester
Colour Green fluorescent
Density 1.11 g/cm³
Min./max. viscosity 500-900 mPas
Viscosity conditions at 25°C, Brookfield RVT, spindle 2/20 rpm
Max. gap-filling ability 0.15 mm
Min. flashing point 100 °C
Min./max. initial strength 5-15 min
Min./max. final strength 5-10 h
Min./max. functional strength 1-3 h
Min./max. compressive shearing strength /conditions 12-15 N/mm² / in accordance with DIN 54452
Compressive shearing strength conditions in accordance with DIN 54452
Min. breakaway torque 30 Nm
Min. prevail torque 45 Nm
Min./max. temperature conditions -55 to 150 °C
Shelf life from production 12 Month
Conditions to maintain shelf life from production at room temperature
Weight of content 25 g
Silicone-free Yes
Close