Adhesives
>
Adhesive for screws and bearing lock
>
Chemical screw retainer
Chemical screw retainer
Medium-strength screw retainer
High-strength screw retainer
Refine
Load more results...
×
Price Range
Min:€11.00 inc. VAT
Max:€21.00 inc. VAT
Min__max_ initial strength
5-15 min (4)
Conditions for viscosity 2
at 25°C, Brookfield RVT, spindle 3/2.0 rpm (2)
Conditions for viscosity 1
at 25°C, Brookfield RVT, spindle 3/2.5 rpm (2)
Min_ prevail torque
10 Nm (2)
45 Nm (2)
Min__max_ viscosity
500-900 mPas (2)
Min__max_ processing temperature
5 to 35 °C (2)
Silicone_free
Yes (4)
Viscosity conditions
at 25°C, Brookfield RVT, spindle 2/20 rpm (2)
Weight of content
25 g (2)
50 g (2)
Chemical basis
Dimethacrylic acid ester (4)
Min__max_ viscosity 2
1500-3000 mPas (2)
Min__max_ viscosity 1
4000-9000 mPas (2)
Colour
Blue fluorescent (2)
Green fluorescent (2)
Min__max_ compressive shearing strength _conditions
12-15 N/mm² / in accordance with DIN 54452 (2)
12-20 N/mm² / in accordance with DIN 54452 (2)
Max_ gap_filling ability
0.15 mm (2)
0.25 mm (2)
Min__max_ temperature conditions
-55 to 150 °C (4)
Min__max_ final strength
1-3 h (2)
5-10 h (2)
Min_ breakaway torque
21 Nm (2)
30 Nm (2)
Min_ flashing point
100 °C (4)
Density
1.11 g/cm³ (2)
1.12 g/cm³ (2)
Compressive shearing strength conditions
in accordance with DIN 54452 (4)
Conditions to maintain shelf life from production
at room temperature (4)
Shelf life from production
12 Month (4)
Min__max_ functional strength
0.5-1 h (2)
1-3 h (2)
Packaging Unit
1 (4)
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
Crimp cable lug, pin shape
Abrasive cloth roll
Abrasive cloth roll
Pin punch, large dimensions
3/8" socket wrench insert, metric
Slotted cheese head
Popular tags
construction
offer
set
triple
vacuum
Chemical screw retainer
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
0893243025
Medium-strength thread lock
Medium-strength thread lock SCRRTNR-DOS-MEDIUMSTRENGTH-25G
€14.87 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893270025
High-strength thread lock
High-strength thread lock SCRRTNR-DOS-HIGHSTRENGTH-25G
€14.04 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893243050
Medium-strength screw retainer
Medium-strength screw retainer SCRRTNR-DOS-MEDIUMSTRENGTH-50G
€23.36 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893270050
High-strength screw retainer
High-strength screw retainer SCRRTNR-DOS-HIGHSTRENGTH-50G
€24.25 inc. VAT