Close
Filters
Search

Low Ankle Safety Shoe Wave S1P

Article No. 89986240
Springfield high-visibility sweatshirt in 75% polyester – 25% cotton HOB-WAVE-MESH-SHOE-BLACK/BLUE-40
€58.54 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

•    Completely metal-free footwear
•    Fiberglass toe cap
•    Upper in fineknit mesh fabric
•    Anti-perforation insole
•    Dual-density PU sole
•    Slip-resistant certified
•    Weight: 510 g (1 pc, size 42)
•    Color: black, blue

Fields of application:

•    Construction
•    Warehouse/logistics
•    General Industry
•    General maintenance

•    Completely metal-free footwear
•    Fiberglass toe cap
•    Upper in fineknit mesh fabric
•    Anti-perforation insole
•    Dual-density PU sole
•    Slip-resistant certified
•    Weight: 510 g (1 pc, size 42)
•    Color: black, blue

Fields of application:

•    Construction
•    Warehouse/logistics
•    General Industry
•    General maintenance

Close