Close
Filters
Search

Holder

Article No. 0502811
Holder SCRSKTBRD-TAPE-(MAX9MMWIDTH-CBL)
€17.70 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
For bundling cables, hoses etc.

Non-twist attachment or bundling

Prism-shaped pad

For bundling cables, hoses etc.

Non-twist attachment or bundling

Prism-shaped pad

Application area
  • Suitable for screw or rivet fastening

  • For use in switch cabinet construction, machine construction and control systems
Products specifications
Suitable for cable ties 2.5 mm<br>3.6 mm<br>4.8 mm<br>7.8 mm
Width (A) 15 mm
Diameter of hole (c) 5 mm
Length (d) 22.5 mm
Height (H) 11 mm
Material PA - Polyamide
Halogen-free Yes
Silicone-free Yes
Colour Natural

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Suitable for cable ties 2.5 mm<br>3.6 mm<br>4.8 mm<br>7.8 mm
Width (A) 15 mm
Diameter of hole (c) 5 mm
Length (d) 22.5 mm
Height (H) 11 mm
Material PA - Polyamide
Halogen-free Yes
Silicone-free Yes
Colour Natural
Close