Close
Filters
Search

Hole saw HW

Article No. 063013018
Hole saw HW flat cut SAW-HO-TC-FLCUT-D18MM ZEBRA
€42.83 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Flat cut

Even CNC cut with cutting geometry specifically aligned to reduce cutting pressure

Precise, clean drill hole with low tolerances

Offset, optimised centre drill (GS-protected system)

  • No need for laborious centre punching, because the drill is easily centred
  • Reduced drilling force and over 50% reduction in drilling time coupled with lower power consumption (depending on the hand-held drill used)

Precise, optimally embedded seating of the cemented carbide teeth via a unique, fully automatic soldering process

High cutting performance paired with long service life

Limitation of cutting depth

Prevents work accidents and protects the tool and machine from damage

Ejection spring

  • Protects shock-sensitive carbide teeth after pre-drilling when the drill bit enters the medium
  • Automatically ejects the drilled section ("drill core") when drilling is complete

Separately tempered shank from∅ 32 mm

Compensation for the increasing ∅ torsional forces and torques associated with increasing diameters

Notice
  • The cylinder saw must be seated securely in the drill chuck
  • Avoid tilting of the cylinder saw
  • Appropriate protective clothing such as safety glasses, gloves etc. must be worn during work
Flat cut

Even CNC cut with cutting geometry specifically aligned to reduce cutting pressure

Precise, clean drill hole with low tolerances

Offset, optimised centre drill (GS-protected system)

  • No need for laborious centre punching, because the drill is easily centred
  • Reduced drilling force and over 50% reduction in drilling time coupled with lower power consumption (depending on the hand-held drill used)

Precise, optimally embedded seating of the cemented carbide teeth via a unique, fully automatic soldering process

High cutting performance paired with long service life

Limitation of cutting depth

Prevents work accidents and protects the tool and machine from damage

Ejection spring

  • Protects shock-sensitive carbide teeth after pre-drilling when the drill bit enters the medium
  • Automatically ejects the drilled section ("drill core") when drilling is complete

Separately tempered shank from∅ 32 mm

Compensation for the increasing ∅ torsional forces and torques associated with increasing diameters

Notice
  • The cylinder saw must be seated securely in the drill chuck
  • Avoid tilting of the cylinder saw
  • Appropriate protective clothing such as safety glasses, gloves etc. must be worn during work
Application area

For use with upright and hand-held drills in tool steels, construction steels, non-ferrous metals, non-rusting metals (e.g. A2 and A4), asbestos, fibreglass and plastics, PVC, zinc, plaster boards, light building boards and thin-walled wood and laminated panels, e.g. furniture rear panels.

Instructions

Max. cutting depth in steel = 4 mm, in stainless steel = 2 mm. Ensure that the saw is sufficiently cooled/well lubricated. Recommended speeds must be observed. Do not make oscillating movements with hand-guided drills, as this movement places uneven loads on the carbide teeth, which could cause them to break. For saws from 30 mm diameter, use an upright drill.

Products specifications
Diameter (Ø) 18 mm
Drilling depth 12 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Diameter (Ø) 18 mm
Drilling depth 12 mm
Related Product
Close