Close
Filters
Search

Hose connector

Article No. 05002504
Hose connectors straight HOSECON-PLA-STRAIGHT-D6,0MM
€0.44 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
  • Resistant to petrol, diesel, oil, wash water, brake fluid, Glysantin etc.
  • Various dimensions and designs made from acetal resin
  • Resistant to petrol, diesel, oil, wash water, brake fluid, Glysantin etc.
  • Various dimensions and designs made from acetal resin
Products specifications
Internal diameter (D2) 4 mm
Hose connection diameter (D1) 6 mm
Length (L1) 49 mm
Material Polyoxymethylene

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Internal diameter (D2) 4 mm
Hose connection diameter (D1) 6 mm
Length (L1) 49 mm
Material Polyoxymethylene
Close