Close
Filters
Search

Hose connector

Article No. 05002505
Hose connectors straight HOSECON-PLA-STRAIGHT-D8,0MM
€0.73 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
  • Resistant to petrol, diesel, oil, wash water, brake fluid, Glysantin etc.
  • Various dimensions and designs made from acetal resin
  • Resistant to petrol, diesel, oil, wash water, brake fluid, Glysantin etc.
  • Various dimensions and designs made from acetal resin
Products specifications
Internal diameter (D2) 5.6 mm
Hose connection diameter (D1) 8 mm
Length (L1) 56 mm
Material Polyoxymethylene

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Internal diameter (D2) 5.6 mm
Hose connection diameter (D1) 8 mm
Length (L1) 56 mm
Material Polyoxymethylene
Close