Close
Filters
Search

Hot melt adhesive 202

Article No. 0890100156
Hot melt adhesive 202 MLTADH-202-500G
€14.16 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
High-strength, crystal clear hot melt adhesive for universal application
  • Universal application on many materials
  • Glass-like transparency
  • Flexible
  • Short processing and setting times
  • Low odour emissions
  • Raw materials used correspond to FDA directive 175.105 for the outer packaging of foodstuffs
Notice

Heat occurring during storage (e.g. due to solar radiation) must be avoided due to the changes to the outer shape of the hot melt adhesive this can cause.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

High-strength, crystal clear hot melt adhesive for universal application
  • Universal application on many materials
  • Glass-like transparency
  • Flexible
  • Short processing and setting times
  • Low odour emissions
  • Raw materials used correspond to FDA directive 175.105 for the outer packaging of foodstuffs
Notice

Heat occurring during storage (e.g. due to solar radiation) must be avoided due to the changes to the outer shape of the hot melt adhesive this can cause.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Universal hot melt adhesive for assembly and permanent bonding in industry and the handicraft sector and in domestic and hobby applications. Ideal for the furniture, textile and foam industries, and for floristry, interior fittings, trade fair construction etc. Excellent adhesion to wood and wood products, paper, cardboard, textiles and plastics such as PS and PVC.

Instructions

The adhesive surfaces must be free from dust, dirt, moisture, grease and release agents. Softeners in plastics and paints can impair the durability of the adhesive. Apply the hot melt adhesive as a spot, film or bead and immediately press the parts together. Applying brief pressure increases the strength.

Products specifications
Weight of content 500 g
Chemical basis Ethyl vinyl acetate
Colour Crystal clear
Length 200 mm
Diameter 12 mm
Viscosity 19000 mPas
Viscosity conditions Brookfield
Min./max. open time 16-60 s
Min./max. processing temperature 160 to 190 °C
Shelf life from production 24 Month
Conditions to maintain shelf life from production at room temperature, in the original container
Silicone-free Yes
Solvent-free Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Weight of content 500 g
Chemical basis Ethyl vinyl acetate
Colour Crystal clear
Length 200 mm
Diameter 12 mm
Viscosity 19000 mPas
Viscosity conditions Brookfield
Min./max. open time 16-60 s
Min./max. processing temperature 160 to 190 °C
Shelf life from production 24 Month
Conditions to maintain shelf life from production at room temperature, in the original container
Silicone-free Yes
Solvent-free Yes
Close