person
My account
Log in
Register
Wishlist
(0)
favorite
Wishlist
(0)
My Cart
(0)
Sub-Total € (ex. VAT):
€0.00 inc. VAT
You have no items in your shopping cart.
Close
Products
Active Current Offers
Würth Marine
WÜRTH Home
Würth Metal
Würth Wood
WEEKLY OFFERS
Anchors
Automotive parts
Brazing, soldering and Welding
Building Materials
Electrical Installation
Fasteners
Hardened Steel Nails
Fire Protection
Hand Tools
Hoses, couplings, hose clamps
Material Processing
Measuring
Metal Fittings
Occupational Safety
Security Chain / Accessories
ORSY system
Pin Driver Technology
Power tools
Sanitation, heating, air-conditioning
Technical chemicals
Technical rubber and Engineering plastic
Top Selling Products
Vehicle interior equipment and accssrs.
Work Equipment
Smoke and Heat Detector
Welding Fume Extraction
Workwear
Bermuda Shorts
Trousers
T-Shirts
Polo Shirts
Sweatshirts
Vests
Jackets
Weatherproof Clothes
View All
Top Selling Products
Catalogues
About us
Services
Contact
Menu
Products
Back
Technical chemicals
Hand Tools
Material Processing
Occupational Safety
Back
Security Chain / Accessories
Power tools
ORSY system
Anchors
Vehicle interior equipment and accssrs.
Workwear
Back
Bermuda Shorts
Back
BERMUDA CONVOY
LIGHT BERMUDA SHORTS
BERMUDA SHORTS
Trousers
Back
Denver Trousers
R-STRETCH TROUSERS
T-Shirts
Back
KOS T-SHIRT
Casual T-Shirt
Polo Shirts
Back
LION POLO SHIRT
TIGER LONG SLEEVE POLO SHIRT
Sweatshirts
Back
FELPA SPACE SWEATSHIRT
FELPA PERTH ZIP UP SWEATSHIRT
Vests
Back
Oliver Vest
POLYESTER PADDED VEST
Jackets
Back
SMARTY SOFT SHELL R-BOOST
LAB COAT
Padded Jacket
Weatherproof Clothes
Back
Rain Suits
Rain Coats
View All
Active Current Offers
Back
Würth Marine
Back
Marine Antifouling
Calibrated Hot Dipped Galv. Chain
POWER GTS BALL
Marine Chemicals
Marine Polishing
Marine Cleaning
Deck & Hull Treatment
Anchors
WÜRTH Home
Back
Cleaning Chemicals
Kitchen Cutlery Inserts
Cleaning Tools
Skin Care Products
Würth Metal
Back
Construction Safety
Construction Chemicals
Construction Tools
Construction Rails , Clamps and Accessories
Construction Power Tools
Construction Personal Care Cleaners
Construction Discs
Würth Wood
Back
Chipboard Screws
Back
Chipboard Screws Galvanised
Chipboard Screws Stainless Steel
Wood Furniture Fittings
Back
Wood Furniture Hinges
WEEKLY OFFERS
Top Selling Products
Automotive parts
Brazing, soldering and Welding
Building Materials
Electrical Installation
Fasteners
Back
Hardened Steel Nails
Fire Protection
Hoses, couplings, hose clamps
Measuring
Metal Fittings
Pin Driver Technology
Sanitation, heating, air-conditioning
Technical rubber and Engineering plastic
Work Equipment
Back
Smoke and Heat Detector
Welding Fume Extraction
Top Selling Products
Catalogues
About us
Services
Contact
person
My account
Log in
Register
Menu
My account
Filters
Search
favorite
Wishlist
(0)
Home
>
Technical chemicals
>
Adhesives
>
Hot melt adhesives
>
Hot melt adhesive
>
Hot melt adhesive 202
Refine
Load more results...
×
Price Range
Min:€12.00 inc. VAT
Max:€12.00 inc. VAT
Min__max_ processing temperature
160 to 190 °C (1)
Silicone_free
Yes (1)
Viscosity conditions
Brookfield (1)
Length
200 mm (1)
Weight of content
500 g (1)
Chemical basis
Ethyl vinyl acetate (1)
Colour
Crystal clear (1)
Diameter
12 mm (1)
Viscosity
19000 mPas (1)
Conditions to maintain shelf life from production
at room temperature, in the original container (1)
Shelf life from production
24 Month (1)
Solvent_free
Yes (1)
Min__max_ open time
16-60 s (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (1)
Categories
1/2-inch imp. sckt wrench, hex., long f. alum. rim
1/2-inch impact socket wrench, special profile
1/4 inch multi socket wrench set black 34 pcs.
Active Current Offers
Adapter for mobile charging station UNI
Adhesive lubricant HHS 1000
Adhesive lubricant HHS 200
Adhesive lubricant HHS 500
Anchors
Automotive parts
Blind rivets standard flat hd alu/stl 701 pcs Sysko
Brazing, soldering and Welding
Building Materials
Building supplies
Butane gas refill can
Cable marker
Carbide burrs MX cut 5 pcs Syska
Cavity anchor W-MH 201 pieces Sysko
Classic base plate
Combi tapping screws assortment 600 pcs Sysko
Covers and mask sheets for gardening
DIN 125 steel zinc plated 1425 pieces Sysko
DIN 471 spring steel phosphated standard version
DIN 471 spring steel phosphated standard version
Direct fastening
Direct fastening device pneumatic
Electrical Installation
Fasteners
Feeler gauge
Fire Protection
Flat blade fuse ATO MINI-MAXI 151 pcs Sysko
Floor marking adhesive tape, self-adhesive, HD
Galvanised steel, self-centring
Hand Tools
Heavy-duty hydraulic wheel jack
HI VIS WINTER JACKET EN343
High-temperature protective blanket HTD 1000
High-temperature protective blanket HTD 1000
Hose clamp, screwless assmnt/set
Hose connector for vehicles assortment
Hoses, couplings, hose clamps
Ice scraper with snow brush
ISO 4762 / DIN 912 steel 12.9 plain full thread
Klapp-Fix key
Knee pads MULTI
Lashing belt with clamping lock one-piece
Logo sweat jacket
Machinery castor
Material Processing
Measuring
Metal Fittings
Milling bit assortment/set
Mobile charging station Mode 2 UNI
Nail anchor W-ND flat head
Nail puller with hexagon shank
Number plate holder, Classic, compl. unprinted
Nylon anchor assortment/set
Occupational Safety
Oil drain plug
Oil drain plug assortment/set
One-ear clamp assortment/set
One-ear clamps 481 pieces Sysko
ORSY system
pias steel zinc flake ZFBH pan head flange H
pias steel zinc plated pan head AW 1603 pcs Sysko
Pin Driver Technology
Pipe and fastening clamps 118 pieces Sysko
Pipe and fastening clamps assortment/set
Pipe clamp TIPP-SMARTLOCK steel zinc plated
Piston plug WIT-VS
Plastic anchor assortment/set
Plastic hose connector 155 pieces Sysko
Plug connection for blade connector 6.3x0.8 mm
Plug connection for push connector 6.3x0.8 mm
Plug connector, 24 V truck trailer
Plug housing assortment waterproof 440 pcs Sysko
Plug housing, vehicle, assortment/set
Pneumatic brush sander, DBS 3500
Pneumatic grinding file DSF 10
Power tools
Precision feeler gauge
Press tool assortment/set
Punched mounting strip, galvanised
Punched mounting strip, plastic, covered
Ratchet wrench assortment/set
Releasing agent
Releasing agent building
Sanders and polishers pneu.
Sanding dry guide coat set
Sanitation, heating, air-conditioning
Screwless connection clamp WAGO
Serrated screw assortment/set
Shark anchor assortment ZEBRA Sysko
Sheet metal/spring nut steel zp transparent Sysko
Silicone grease
Silicone spray grease
Split pin assortment
Spring nut assortment
Swiv machinery castor w/ lock. dev. traceless grey
Swiv. mach. castor w/ rot. holder traceless grey
Technical chemicals
Technical rubber and Engineering plastic
Tensioner
Tile chisel Max LS
Tool assortment/set general
Tool case, polypropylene service case
Top Selling Products
Torque wrench reversible ratchet 1/4 inch
Tw drill bit HSS DIN 338 Type RN 130° 19 pcs Syska
Twist drill bit HSS DIN 338 RN 118° 155 pcs Sysko
VDE combination pliers
Vehicle cable FLRY/FLY
Vehicle cable FLRYY flat cable
Vehicle cable FLRYY, round cable
Vehicle interior equipment and accssrs.
Wall bracket for mobile charging station UNI
Warning adhesive tape, self-adhesive, non-slip
Washer assortment
Washer/nut assortment
Waterproof pin housing
Waterproof socket housing TE
Welding blanket
Welding blanket
Wet vacuum cleaner, electric
Wheel hub tool
Wheel hub tool assortment/set
Winter items
Work dungarees
Work Equipment
Work shorts
Work wear accessories
Work wear, accessories
Workshop/ office organisation
Workwear
WÜPOFAST steel zinc ptd counters hd 2100 pcs Sysko
Popular tags
construction
offer
set
triple
vacuum
Hot melt adhesive 202
View as
Grid
List
Sort by
Position
Name Asc
Name Desc
Price Asc
Price Desc
Created On
Rating Asc
Rating Desc
Display
12
24
48
per page
Add to wishlist
Add to compare list
Add to cart
0890100156
Hot melt adhesive 202
Hot melt adhesive 202 MLTADH-202-500G
€14.16 inc. VAT
price per 1 PCS
Newsletter Subscription
Subscribe to our newsletter to be informed for our latest products and promotions
Subscribe
Please check the GDPR consent checkbox before continuing
Wait...
Do not show this popup again
Close