Close
Filters
Search

Household glove

Article No. 089941504
Chemical protective glove natural latex PROTGLOV-CHEM-LATEX-YELLOW-SZ10
€2.66 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Liquid-proof, premium-quality cleaning glove made from natural latex
  • Diamond structure for a secure grip
  • Extremely elastic
  • Optimum sense of touch
  • Food safe
  • Silicone-free manufacturing process
Liquid-proof, premium-quality cleaning glove made from natural latex
  • Diamond structure for a secure grip
  • Extremely elastic
  • Optimum sense of touch
  • Food safe
  • Silicone-free manufacturing process
Application area
  • For cleaning tasks in industrial, commercial and domestic settings

  • Laboratory work

  • Food industry

  • Agriculture

  • Maintenance, cleaning and care activities
Products specifications
Size 10
Material Natural latex
Interior finish Flocklined
EN standard 388<br>374<br>420
Category III
Length 300 mm
Material thickness 0.42 mm
Tolerance, material thickness (+/-) 0.03 mm
Colour Yellow
Products specifications
Size 10
Material Natural latex
Interior finish Flocklined
EN standard 388<br>374<br>420
Category III
Length 300 mm
Material thickness 0.42 mm
Tolerance, material thickness (+/-) 0.03 mm
Colour Yellow
Close