Close
Filters
Search

HSS special spiral formwork drill bit

Article No. 0631200600
Special spiral form drill bit HSS DRL-FORMWRK-HSS-D20-L600MM
€30.54 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
High-quality HSS steel drill bits facilitate application in metals too and increase service life by up to 60%.

Optimal concentricity, no risk of breakage

Metal adhesive secured fine thread connection of drill bit and shaft

Prevention of accidents

Open chip flutes to shank (from ∅ 16 mm) prevent drill bit jamming in wood.

According to regulations of the German Institution for Statutory Accident Insurance and Prevention

High-quality HSS steel drill bits facilitate application in metals too and increase service life by up to 60%.

Optimal concentricity, no risk of breakage

Metal adhesive secured fine thread connection of drill bit and shaft

Prevention of accidents

Open chip flutes to shank (from ∅ 16 mm) prevent drill bit jamming in wood.

According to regulations of the German Institution for Statutory Accident Insurance and Prevention

Application area
  • For pipe penetration in wood, plasterboard, lightweight building boards etc.

  • For drilling through boarding
Products specifications
Diameter (Ø) 20 mm
Length 600 mm
Working length 120 mm
Shaft diameter 10 mm
Shank style Cylindrical

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter (Ø) 20 mm
Length 600 mm
Working length 120 mm
Shaft diameter 10 mm
Shank style Cylindrical
Close