Machining
>
Drills and chisels
>
Formwork drill bits
Formwork drill bits
Formwork drill bit
Refine
Load more results...
×
Price Range
Min:€18.00 inc. VAT
Max:€26.00 inc. VAT
Length
600 mm (2)
Shaft diameter
10 mm (2)
Shank style
Cylindrical (2)
Working length
120 mm (2)
Diameter _Ø_
16 mm (1)
20 mm (1)
Packaging Unit
1 (2)
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
Brush
Wire brush
Popular tags
construction
offer
set
triple
vacuum
Formwork drill bits
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
0631160600
HSS special spiral formwork drill bit
Special spiral form drill bit HSS DRL-FORMWRK-HSS-D16-L600MM
€21.41 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0631200600
HSS special spiral formwork drill bit
Special spiral form drill bit HSS DRL-FORMWRK-HSS-D20-L600MM
€30.54 inc. VAT