Close
Filters
Search

Hydraulic lifting jack Heavy-duty design

Article No. 07155443
Hydraulic lifting jack Heavy Duty LFTJACK-HDUT-BLACK-3T
€95.52 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Suitable for work and repairs on trailers, cars, minibuses and vans
  • Additional height adjustment thanks to spindle extension, except for 30 tonne version
  • Pump lever, 2 pcs.
  • Pressure-limiting valve

TÜV-certified

Suitable for work and repairs on trailers, cars, minibuses and vans
  • Additional height adjustment thanks to spindle extension, except for 30 tonne version
  • Pump lever, 2 pcs.
  • Pressure-limiting valve

TÜV-certified

Products specifications
Load capacity 3000 kg
Spindle length (B) 60 mm
Lift height (C) 180 mm
Min./max. construction height 193-373 mm
Baseplate length 103 mm
Baseplate width 110 mm

Certificates/ Documents (1)

Operation manual 1

Products specifications
Load capacity 3000 kg
Spindle length (B) 60 mm
Lift height (C) 180 mm
Min./max. construction height 193-373 mm
Baseplate length 103 mm
Baseplate width 110 mm
Close