Close
Filters
Search

Impact cap

Article No. 0899200981
Impact cap with ventilation holes IMPCAP-EN812-BLACK-(SZ54-59)
€14.75 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Sporty head protection with a modern baseball cap design for any applications with a risk of impact to the head.
  • Upper material: 100% cotton
  • Hard plastic shell
  • Foam padding on the shell and built-in ventilation holes for comfort
  • Adjustable with riptape fastening
  • Built-in sweatband
  • Covering washable at up to 30°C
Notice

The impact caps are designed to protect the wearer from light impacts and scratches. They do not protect against the effects of falling or thrown objects or moving, hanging loads. Under no circumstances may the impact cap be used in place of an industrial hard hat in accordance with EN 397.

Sporty head protection with a modern baseball cap design for any applications with a risk of impact to the head.
  • Upper material: 100% cotton
  • Hard plastic shell
  • Foam padding on the shell and built-in ventilation holes for comfort
  • Adjustable with riptape fastening
  • Built-in sweatband
  • Covering washable at up to 30°C
Notice

The impact caps are designed to protect the wearer from light impacts and scratches. They do not protect against the effects of falling or thrown objects or moving, hanging loads. Under no circumstances may the impact cap be used in place of an industrial hard hat in accordance with EN 397.

Application area

Mechanics, electricians and installers; automotive industry; work on lifting platforms, on shelves and in warehouses; interior design work and many other uses. Wherever the head needs protecting from impacts.

Products specifications
Colour Black
Min./max. temperature conditions -30 to 50 °C
EN standard 812
Min./max. size 54 cm-59 cm
Products specifications
Colour Black
Min./max. temperature conditions -30 to 50 °C
EN standard 812
Min./max. size 54 cm-59 cm
Close