Close
Filters
Search

Insect remover

Article No. 08934701
Insect remover ECO LINE INSREM-SPRAYBOTTLE-ECO-500ML ECOLINE
€12.39 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Cleans away even stubborn dirt in an environmentally-friendly manner

Environmentally friendly

  • Reduction and prevention of risks for people and the environment thanks to reduction in packaging waste and increased biodegradability
  • The European Ecolabel award guarantees the highest product quality and environmental compatibility
  • 3007020602

Thorough

Removes insect soiling that damages paintwork without residues.

Gentle on materials

Paint, chrome, plastic, rubber etc. are not attacked by the gentle formula.

Various

Also suitable for pre-treatment when cleaning at the car wash.

Notice

Do not use on heated paints or in direct sunlight.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Cleans away even stubborn dirt in an environmentally-friendly manner

Environmentally friendly

  • Reduction and prevention of risks for people and the environment thanks to reduction in packaging waste and increased biodegradability
  • The European Ecolabel award guarantees the highest product quality and environmental compatibility
  • 3007020602

Thorough

Removes insect soiling that damages paintwork without residues.

Gentle on materials

Paint, chrome, plastic, rubber etc. are not attacked by the gentle formula.

Various

Also suitable for pre-treatment when cleaning at the car wash.

Notice

Do not use on heated paints or in direct sunlight.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For cleaning windscreen/windows, radiator grilles, bumpers, headlights, licence plate lights etc. affected by insect residue.

Instructions

Release the child lock and spray the affected areas. Then let it take effect for one to two minutes. Remove the loosened residues with a damp sponge or a cloth.

Products specifications
Contents 500 ml
Weight of content 491 g
Chemical basis Water tenside
Smell/fragrance Characteristic
Colour Green
pH value 7.8
Density 0.982 g/cm³
Density conditions at 20°C
Shelf life from production 24 Month
AOX-free Yes
Silicone-free Yes
Bio-degradable Yes
Container Pump spray bottle

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet 1

Certificates/Documents(1)

Technical data sheet 1

Products specifications
Contents 500 ml
Weight of content 491 g
Chemical basis Water tenside
Smell/fragrance Characteristic
Colour Green
pH value 7.8
Density 0.982 g/cm³
Density conditions at 20°C
Shelf life from production 24 Month
AOX-free Yes
Silicone-free Yes
Bio-degradable Yes
Container Pump spray bottle
Related Product
Close