Close
Filters
Search

Insulated corrugated pipe

Article No. 077199022
Corrugated insulation tube INSUCORTUB-PLA-BLACK-NW22
€6.84 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

Resistant to alcohols, greases, mineral oils, diesel fuels and petrol

Resistant to alcohols, greases, mineral oils, diesel fuels and petrol

Application area

E.g. engine compartment, bodywork, vehicle interior, machinery/apparatus construction, switch cabinets, vehicle wiring protection against heat, moisture, chemicals and UV irradiation

Products specifications
Colour Black
Nominal width 22 mm
Outer diameter 25.4 mm
Internal diameter 21.3 mm
Flammability Self-extinguishing as per UL94 HB
Min./max. temperature conditions -40 to 120 °C
Material PA - Polyamide
Halogen-free Yes
Ultraviolet resistance Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Colour Black
Nominal width 22 mm
Outer diameter 25.4 mm
Internal diameter 21.3 mm
Flammability Self-extinguishing as per UL94 HB
Min./max. temperature conditions -40 to 120 °C
Material PA - Polyamide
Halogen-free Yes
Ultraviolet resistance Yes
Close