Electrical installation materials
>
Conduit, electric
>
Conduit, flexible, electric
>
Corrugated insulation tube
Refine
Load more results...
×
Price Range
Min:€5.00 inc. VAT
Max:€6.00 inc. VAT
Ultraviolet resistance
Yes (1)
Internal diameter
21.3 mm (1)
Outer diameter
25.4 mm (1)
Nominal width
22 mm (1)
Colour
Black (1)
Min__max_ temperature conditions
-40 to 120 °C (1)
Halogen_free
Yes (1)
Material
PA - Polyamide (1)
Flammability
Self-extinguishing as per UL94 HB (1)
Packaging Unit
1 (1)
10 (1)
50 (1)
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
VARIFIX® quick fastener Systemfix 41 - C2C
Compressed head nail Type WX
Hose clamp Rapid
Standard car windscreen wiper
Circlip, shaft
Screwdriver with flexible shaft
Popular tags
construction
offer
set
triple
vacuum
Corrugated insulation tube
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
077199022
Insulated corrugated pipe
Corrugated insulation tube INSUCORTUB-PLA-BLACK-NW22
€6.84 inc. VAT