Close
Filters
Search

Insulated corrugated pipe, slit

Article No. 0771990017
Corrugated insulation tube, split INSUCORTUB-PLA-SL-BLCK-NW17
€4.60 inc. VAT price per 1 METER
LOW STOCK
*
+ -
Preassembled cable harnesses can be retrofitted in a quick and simple process.

Resistant to alcohols, greases, mineral oils, diesel fuels and petrol

Preassembled cable harnesses can be retrofitted in a quick and simple process.

Resistant to alcohols, greases, mineral oils, diesel fuels and petrol

Application area

E.g. engine compartment, bodywork, vehicle interior, machine/apparatus construction, switch cabinets, vehicle wiring protection against heat, moisture, chemicals and UV irradiation.

Products specifications
Colour Black
Nominal width 17 mm
Outer diameter 21.2 mm
Internal diameter 16.6 mm
Version Slitted
Flammability Self-extinguishing as per UL94 HB
Min./max. temperature conditions -40 to 120 °C
Material PA - Polyamide
Halogen-free Yes
Ultraviolet resistance Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Colour Black
Nominal width 17 mm
Outer diameter 21.2 mm
Internal diameter 16.6 mm
Version Slitted
Flammability Self-extinguishing as per UL94 HB
Min./max. temperature conditions -40 to 120 °C
Material PA - Polyamide
Halogen-free Yes
Ultraviolet resistance Yes
Close