Electrical installation materials
>
Conduit, electric
>
Conduit, flexible, electric
>
Corrugated insulation tube, split
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€6.00 inc. VAT
Ultraviolet resistance
Yes (6)
Internal diameter
12.7 mm (1)
16.6 mm (1)
21.3 mm (1)
5 mm (1)
8.4 mm (1)
9.9 mm (1)
Outer diameter
11.7 mm (1)
13 mm (1)
15.8 mm (1)
21.2 mm (1)
25.4 mm (1)
7.1 mm (1)
Nominal width
10 mm (1)
13 mm (1)
17 mm (1)
22 mm (1)
4.5 mm (1)
8.5 mm (1)
Colour
Black (6)
Min__max_ temperature conditions
-40 to 120 °C (6)
Halogen_free
Yes (6)
Version
Slitted (5)
Material
PA - Polyamide (6)
Flammability
Self-extinguishing as per UL94 HB (6)
Packaging Unit
1 (6)
10 (4)
50 (4)
100 (1)
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
A/C LEAK-STOP PLUS
Festoon bulb
Oval Wardrobe railing
Double ring wrench, deep offset
MECHANICS GLOVES
Lambskin, white
Popular tags
construction
offer
set
triple
vacuum
Corrugated insulation tube, split
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
0771990004
Insulated corrugated pipe, slit
Corrugated insulation tube, split INSUCORTUB-PLA-SL-BLCK-NW4,5
€0.81 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0771990010
Insulated corrugated pipe, slit
Corrugated insulation tube, split INSUCORTUB-PLA-SL-BLCK-NW10
€1.65 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0771990013
Insulated corrugated pipe, slit
Corrugated insulation tube, split INSUCORTUB-PLA-SL-BLCK-NW13
€3.19 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0771990017
Insulated corrugated pipe, slit
Corrugated insulation tube, split INSUCORTUB-PLA-SL-BLCK-NW17
€4.60 inc. VAT
price per 1 METER
Add to wishlist
Add to compare list
Add to cart
0771990022
Insulated corrugated pipe, slit
Corrugated insulation tube, split INSUCORTUB-PLA-SL-BLCK-NW22
€6.49 inc. VAT
price per 1 METER
Add to wishlist
Add to compare list
Add to cart
0771990008
Insulated corrugated pipe, slit
Corrugated insulation tube, split INSUCORTUB-PLA-SL-BLCK-NW8,5
€1.24 inc. VAT